Beli hi tech di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITECH Electric Motor 1 Phase Type
    Mulai

    Rp889.900

    HITECH Electric Motor 1 Phase Type
    atribut:
    • Phase: 1
    • Power (V/Hz): 220/50
    • Type: B3
  2. OCM Roller Chain Standard
    Mulai

    Rp429.900

    OCM Roller Chain Standard
    Deskripsi:
    OCM introduces, OSB Series, oil port oriented solid bush roller chain with solid roller. Over 30 years' experience of manufacturing oil port roller chain made this possible. It incorporates the advantage of solid bush, cylindrical roundness, making a large bearing area and oil port as oil reservoir.The large bearing area and oil port, acting as an oil reservoir, improve the wear resistance and prolong the chain life by 30% as compared with solid bush chain without oil port under no lubricating condition.
  3. OCM Roller Chain TLH
    Mulai

    Rp2.199.900

  4. Hi-Tech Digital Bench Scale
    Mulai

    Rp8.899.900

    Hi-Tech Digital Bench Scale
    Deskripsi:
    HI-TECH WPB series waterproof scale indicator. It has the characteristic of high precision, display celerity, durable, best after sale services and good corrosion-proof. Various measures adopted to ensure its excellent waterproof and damp proof. It is widely used for not only retail stores, ration packing but also for high humidity surrounding of food and seafood packing. We had got several national patents for the scale.
    atribut:
    • Min. Capacity: 20e
    • Accuracy: III
    • Working Temperature (°C): -5 to +35
    • Ingress Protection: IP68
    • Max. Tare: 100% Max. Capacity
    • Power: Inner 6v4.5Ah rechargeable battery
    • Storage Temperature (°C): -25 to 50
  5. Hi-Tech Digital Weighing Scale
    Mulai

    Rp9.499.900

    Hi-Tech Digital Weighing Scale
    Deskripsi:
    Weighing indicator HI- TECH B19S adopts fast speed, high precision and special anti-vibration software technology, widely applied in electronic platform scale. Electronic floor scale. mechanic-electronic conversion scale and so on alike static weighing system equipped with 1 to 4 load cell.
    atribut:
    • Readability (kg): 0.02
  6. BANJO Garden Hose Coupling (Kamlok)
    Mulai

    Rp439.900

    BANJO Garden Hose Coupling (Kamlok)
    Deskripsi:
    Polypropylene garden hose couplings connect hose to spigots, sprinklers, nozzles, or other hose end accessories with quick-connect cam arms. Polypropylene (also called PP) is a thermoplastic material that resists UV, weathering, rusting, and ozone damage in landscaping, residential, and agricultural watering applications.
    atribut:
    • UNSPSC: 40142008
    • Fitting Material: Polypropylene x Polypropylene
    • For Hose I.D. (inch): 3/4
    • Hose Fitting A Connection Type: GHT
    • Hose Fitting A Size (inch): 3/4
    • Hose Fitting B Connection Type: GHT
    • Hose Fitting B Gender: Female
    • Hose Fitting B Size (inch): 3/4
    • Max. Working Pressure @ 70 F (psi): 75
    • Temperature Range (°F): -20 to 150
  7. TSUBAKI RS40 Series-Standard Drive Chain
    Mulai

    Rp26.900

    TSUBAKI RS40 Series-Standard Drive Chain
    Deskripsi:
    Introducing the next generation G8 Series Roller Chain incorporating Tsubaki fundamental technology. ISO ANSI standard roller chain. 1.2 times longer wear life over G7-EX thanks to the development of a rust preventative pre-lube that minimizes tackiness. Sizes under RS35 are the same as conventional models.
    atribut:
    • Corresponding Chain Numbers: 40.0
    • No. of Links per Unit: 240
  8. NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    44%
    Mulai

    Rp289.900

    NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    - Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
  9. DAIJIN Digital Scale Digital Sitting (Timbangan Digital)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  10. DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Mulai

    Rp8.900

    DV Pilot Lamp Round (Lampu Pilot/Lampu Indikator)
    Deskripsi:
    Indicator Lamp. Anti Shatter.
Daftar Harga hi tech Terbaru October 2026
Hi-Tech Digital Indicator for Weighing Scale (Alat Ukur Ketebalan)Rp5.199.900
HITECH Roller ChainRp96.900
HITECH Roller Chain SUS TypeRp549.900
HITECH Electric Motor 1 Phase TypeRp889.900
OCM Roller Chain StandardRp429.900
OCM Roller Chain TLHRp2.199.900
HITECH Offset LinkRp4.900
HITECH Connecting LinkRp2.900
OCM Connecting LinkRp21.900
Hi-Tech Digital Bench ScaleRp8.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)